35 gpm. 13 x 54 in. Spectrum Whole Home Filter Unit

This product has been replaced by

EWS Water Filtration System
EWS 3/4 x 1-1/2 in. Water Filtration System
Manufacturer Part #EWS-SPECTRUM
You last purchased this on
 
EWS

35 gpm. 13 x 54 in. Spectrum Whole Home Filter Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

EWS Water Filtration System
EWS 3/4 x 1-1/2 in. Water Filtration System
Manufacturer Part #EWS-SPECTRUM
EWS

35 gpm. 13 x 54 in. Spectrum Whole Home Filter Unit

  • Fast #
  • Part #ECSEWS13547000
  • Item #4059399
  • Manufacturer Part #CS-EWS-1354-7000
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
2500000 gal
Diameter:
13 in
Flow Rate:
35 gpm
Height:
65 in
NSF Certified:
Yes