35 gpm. 13 x 54 in. Spectrum Whole Home Stainless Steel Casting
35 gpm. 13 x 54 in. Spectrum Whole Home Stainless Steel Casting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 2500000 gal
- Color Finish Name:
- Stainless Steel
- Diameter:
- 13 in
- Flow Rate:
- 35 gpm
- Height:
- 65 in
- NSF Certified:
- Yes