4-1/2 in. 10 gpm String Wound Cartridge
4-1/2 in. 10 gpm String Wound Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Sediment
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Flow Rate:
- 10 gpm
- Height:
- 20 in
- Material:
- Fiber, Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No