75 psi Filter Cartridge Replacement for Heater Guard
75 psi Filter Cartridge Replacement for Heater Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Filter Life (Months):
- 12 mo
- Filtering Material:
- No
- Flow Rate:
- 20 gpm
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- Temperature Range:
- 40 to 100 Deg F