9.5 gpm. Heater Guard Filter

Part #EEWSHEATERGUARD34  |  Item #4059400  |  Manufacturer Part #EWS HEATER GUARD-3/4

Call for Pricing EACH

Flow Rate:

9.5 gpm

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Blue

Diameter: 5-1/4 in

Flow Rate: 9.5 gpm

Height: 25-3/4 in

Material: Plastic