Ex-Cell Kaiser

Kaleidoscope™ 24 gal Square Can and Bottle in Blue

Part #ERCKDSQCRYX  |  Manufacturer Part #RC-KDSQ-C RYX

Capacity:

24 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square recycling container in textured finish
  • Constructed of fire-safe steel
  • For cans and bottles
  • Rigid plastic liners with 24 gallon capacity

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 24 gal

Collection: Kaleidoscope™

Color Finish: Blue

Height: 30 in

Length: 15-3/4 in

Material: Steel

Type: ERCKDSQCRYX

Width: 15-3/4 in