Ex-Cell Kaiser Kaleidoscope™ 8 gal Half Round Can and Bottle in Emerald

ERCKDHRCEGX

Capacity

8 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Constructed of fire-safe steel
  • For cans and bottles
  • Half round recycling receptacle
  • Rigid plastic liners with 8 gallon capacity

SPECIFICATIONS

ADA Compliant
Yes
Capacity
8 gal
Collection
Kaleidoscope™
Color Finish
Emerald Green
Height
30 in
Length
15-3/4 in
Material
Steel
Width
7-87/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday