11-5/8 in. Replacement Burner

Part #EERWB16K10026  |  Item #7629098  |  Manufacturer Part #ERWB16K10026

Width:

11-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double burner replacement for GE
  • Good quality
  • Longest warranty in the industry

Specifications

Application: Stoves

Average Life: 7

GSA Approved: No

Height: 3 in

Length: 2-22/25 in

Material: Aluminum

NSF Certified: No

Product Type: Replacement Burner

UL Listed: No

Width: 11-5/8 in