2-1/2 in. Drive Coupling for Whirlpool 285753A Washing Machine

Part #EER285753  |  Item #7629099  |  Manufacturer Part #ER285753

Length:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exact Replacement Part
  • Made from quality rubber & plastic
  • Longest warranty in the industry

Specifications

Application: Washers

Average Life: 7

Brand Model Compatibility: Whirlpool 285753A Washing Machine

GSA Approved: No

Height: 1-1/2 in

Length: 2-1/2 in

NSF Certified: No

Product Type: Drive Coupling

UL Listed: No

Width: 2-1/2 in