Exact Replacement Parts
3-1/4 in. Water Filter for GE
Part #EERMWF | Item #7221349 | Manufacturer Part #ERMWF
Brand Model Compatibility:
GEProduct Details
- Replaces GE® MWF
Specifications
Brand Model Compatibility: GE
Color Finish: White
Color Finish Category: Whites
Depth: 3-1/4 in
Filter Life Months : 6
Height: 6-5/8 in
NSF Certified: No
Product Type: Water Filter
Width: 3-1/4 in