7 in. Refrigerator Heater Probe

You last purchased this on
 
Exact Replacement Parts

7 in. Refrigerator Heater Probe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Exact Replacement Parts

7 in. Refrigerator Heater Probe

  • Fast #
  • Part #EERWR2X9393
  • Item #7221337
  • Manufacturer Part #ERWR2X9393
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces GE® WR2X9393
  • Requires Certification

Specifications

Length:
7 in
Material:
Metal
NSF Certified:
No
Type:
EERWR2X9393
Width:
1/8 in