Exact Replacement Parts
8-7/8 in. Grate
Part #EER8053458 | Item #7221359 | Manufacturer Part #ER8053458
Width:
8-7/8 inProduct Details
- Replaces Whirlpool® 8053458
Specifications
GSA Approved: No
Height: 1-5/8 in
Length: 8-1/4 in
NSF Certified: No
Product Type: Grate
UL Listed: No
Width: 8-7/8 in