Igniter Oven in Whites

You last purchased this on
 
Exact Replacement Parts

Igniter Oven in Whites

This product requires certification to purchase.
Brand image
You last purchased this on
 
Exact Replacement Parts

Igniter Oven in Whites

  • Fast #
  • Part #EERIG21
  • Item #7221366
  • Manufacturer Part #ERIG21
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces GE® WB13K21
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
GSA Approved:
No
Material:
Ceramic
NSF Certified:
No
Product Type:
Igniter Oven
UL Listed:
No