Door Handle in White
Door Handle in White
Frequently Purchased Together
Product Details
- White
- Replaces GE® WB15X10023
Specifications
- Brand Model Compatibility:
- General Electric Appliances EMO2000C01BB Microwave
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 11 in
- Material:
- Plastic
- Product Type:
- Door Handle