Plastic Dryer Timer Knob for GE, Appliances, Hotpoint and RCA Dryers
Plastic Dryer Timer Knob for GE, Appliances, Hotpoint and RCA Dryers
Frequently Purchased Together
Product Details
- White
- Replaces GE®WE1X1263
Specifications
- Brand Model Compatibility:
- GE Appliances, Hotpoint, RCA Dryers
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Red
- Diameter:
- 3-7/8 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Plastic
- Product Type:
- Timer Knob
- UL Listed:
- No