2 in. Schedule 40 Plastic Pressure Pipe
2 in. Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.154 in