0 items

Excel Lighting Flushmount Ceiling Fixture in Polished Chrome

G612314CH

Color Finish

(Pricing is for Polished Chrome)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin White
Height
3-1/4 in
Installation Type
Flush Mount
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
UL Listed
No
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday