0 items

Excel Lighting Hadley 60W 2-Light Wall Sconce in Polished Chrome

G244023CHWH

Color Finish

(Pricing is for Polished Chrome)

Call for Pricing

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
CSA Certified
Yes
Collection
Hadley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-2/5 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White Straight
Height
16-1/5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday