0 items

Excelsior Manufacturing & Supply 2-1/4 x 2 in. Galvanized Wall Stack

SHMWS214K

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
2-1/4 in
Length
10 in
Material
Galvanized Steel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday