1/4 and 3/8 in. Drive Socket Set (2-Tool)

You last purchased this on
 
Expert Hand Tool

1/4 and 3/8 in. Drive Socket Set (2-Tool)

This product requires certification to purchase.
You last purchased this on
 
Expert Hand Tool

1/4 and 3/8 in. Drive Socket Set (2-Tool)

  • Fast #
  • Part #EE034809
  • Item #4415237
  • Manufacturer Part #E034809
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 60 piece set
  • SAE
  • Includes 1/4" drive sockets, 3/8" drive sockets, extensions and ratchet in a blow mold case
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Full Polish
Drive Size:
1/4 in;3/8 in
Height:
3-7/10 in
Length:
16-1/2 in
Material:
Chrome Plated, Vanadium Steel
Number Of Points:
6-point
Number of Pieces:
60 Piece
Number of Tools Included:
2
Tool Type:
Socket Set
Weight:
5.03 lb