Expert Hand Tool

1/4 x 3/8 x 1/2 in. Drive 6 and 9 Point Multi-Driver Set

Part #EE034808  |  Manufacturer Part #E034808

Drive Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SAE and metric
  • 88 piece set
  • 1/4", 3/8", and 1/2" drives
  • Includes: 1/4" drive sockets, 3/8" drive sockets, 1/2" drive sockets, extensions, no cushion grip pear head ratchets and blow mold case

Specifications

Drive Size: 1/4 in

Number Of Pieces: 88 Piece

Number Of Points: 12-point

Number of Tools Included: 3

Tool Type: Socket Set

Type: EE034808