3/8 in. Drive 12 Point Expert Hand Socket Set

You last purchased this on
 
Expert Hand Tool

3/8 in. Drive 12 Point Expert Hand Socket Set

This product requires certification to purchase.
You last purchased this on
 
Expert Hand Tool

3/8 in. Drive 12 Point Expert Hand Socket Set

  • Fast #
  • Part #EE034828
  • Item #4415240
  • Manufacturer Part #E034828
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 piece set
  • 3/8" drive
  • SAE
  • Includes 3/8" - 7/8" sockets, 3" extension, spark plug socket, and ratchet
  • 12 point
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Full Polish
Drive Size:
3/8 in
Material:
Chrome Plated, Vanadium Steel
Number Of Points:
12-point
Number of Pieces:
12 Piece
Number of Tools Included:
1
Tool Type:
Socket Set
Weight:
1.65 lb