3/8 in. Drive 6 Point Impact Socket Set

Part #EE041631  |  Item #4415251  |  Manufacturer Part #E041631

$ 46.86 EACH

Drive Size:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SAE
  • 12 piece set
  • 3/8" drive
  • 6 point
  • Includes 5/16" - 1" in 1/16" increments

Specifications

Drive Size: 3/8 in

Number Of Pieces: 12 Piece

Number Of Points: 6-point

Number of Tools Included: 12

Tool Type: Socket Set

Type: EE041631