Expert Hand Tool 3/8 in. Pear Head Ratchet

EE031612

Manufacturer Part #: E031612

Drive Size

3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Expert
  • Pear head design
  • Five degree arc swing
  • 72 tooth fine gear ratcheting mechanism
  • One handed switch gear operation

SPECIFICATIONS

Color Finish
Polished Chrome
Drive Size
3/8 in
Material
Metal
Number of Tools Included
1
Tool Type
Ratchet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday