0 items

Expert Hand Tool 6-Point Deep Socket

EE0326

Socket Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Drive Size
1/2 in
Material
Chrome Vanadium Steel
Number Of Points
6-point
Socket Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday