Exterior Blower

BEB

CFM

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in backdraft damper and birdscreen
  • Built-in flashing plate for roof or wall mount
  • Dynamically balanced backward-curved impeller
  • Easily removable cover provides quick access to blower for cleaning and servicing
  • Quiet operation
  • Speed control compatible motor
  • Thermally protected, permanently lubricated, ball-bearing motor

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
CFM
1500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/4 in
Height
29-1/2 in
UL Listed
Yes
Volts
120V
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday