Exterior Inline Wall Mount Rack

Part #RTRS03ILWEP  |  Manufacturer Part #TRS03ILWeP

Type:

RTRS03ILWEP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 18 in

End Connection 1: MNPT

End Connections: MNPT

Fuel Type: Propane

Height: 57-69/100 in

Ignition System: Electronic Ignition

Indoor Outdoor: Outdoor

Origin: Global

Temperature Range: 98 to 120 Deg F

Type: RTRS03ILWEP

WIFI Enabled: Yes

Width: 62 in

Wireless Communication: Wi-Fi