Extra Heavy Carbon Steel Weld 45 Degree Elbow

GWX4-WE

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    GWX4G-WE

  • $97.00
  • 2 in

    GWX4K-WE

  • $97.00
  • 3 in

    GWX4M-WE

  • $126.00
  • 4 in

    GWX4P-WE

  • $197.00
  • 6 in

    GWX4U-WE

  • $542.00
  • 8 in

    GWX4X-WE

  • $936.00

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday