Extra Heavy Carbon Steel Weld Tee

GWXT-WE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday