Extra Heavy Carbon Steel Weld Tee

GWXT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

ASTM Specifications
ASTM A-234
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday