Extra Heavy Cast Iron P-Trap

XHPT

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Concealed mounting holes
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Filter door hinges parallel to longest side
  • Filter retainers
  • For 1" or 2" filter (not included)
  • Made in the USA
  • Manufactured from 100% recycled content; not intended for pressure use
  • Premier piping system with great wall thickness and extremely high crush strength
  • Removable face for easy cleaning

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
Color Finish
Black
End Connection 1
Spigot
End Connection 2
Spigot
Material Type
XH 169

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday