Extra Heavy Compression Gasket

SVXHG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Intended for use with DWV and storm drainage systems
  • Made from Neoprene
  • Made in the USA
  • Use with cast iron significantly reduces noise of plumbing system
  • Used to join cast iron soil pipe with bell and spigot

SPECIFICATIONS

ASTM Specifications
ASTM A-74, ASTM C-564
Diameter
2 in
Material
Rubber
Material Type
Neoprene
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday