EZ-Cool®

Terry Cloth Sweat Band for Hard Hat in Navy Blue

Part #P39620870NAV  |  Manufacturer Part #396-20870-NAV

Color/Finish:
Navy

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attaches to hard hat suspension with snaps
  • Soft Terry cloth fabric helps absorb sweat at forehead

Documents

Specifications

Color Finish: Navy

Color Finish Category: Blues

Length: 11 in

Material: [Plastic, Terry Cotton]

Product Type: Gloves

Reusable: Yes