1-1/2 in. Plastic P-Trap in White
1-1/2 in. Plastic P-Trap in White
Frequently Purchased Together
Product Details
- 1-1/2 in. diameter
- Includes 1-1/2 in. x 1-1/4 in. P-trap adapter and 1-1/2 in. washers
- Constructed of polypropylene (PP)
- White finish
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 5-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/2 in
- Weight:
- 0.35 lb