10 ft. PVC Ice Maker Water Line
This product has been replaced by
Manufacturer Part #91310N
10 ft. PVC Ice Maker Water Line
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-piercing saddle valve
- FIP connection: 1/4" x 1/4"
- Reinforced PVC hose: 10'
Specifications
- Color Finish Name:
- Blue
- Depth:
- 1-1/2 in
- Diameter:
- 1/4 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 10-1/2 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 7-1/2 in