10 in. Compression In-line Water Filter for Taste and Odor Removal
Eastman 10 in. Compression In-line Water Filter for Taste and Odor Removal
Frequently Purchased Together
Product Details
- In-Line Water Filter has a 1500 gallon capacity per filter and lasts approximately 6 months
- The in-line filter includes 1/4" compression fittings for easy installation
- Granular coconut activated carbon cartridge
- Includes two brass 1/4" MIP x 1/4" comp adapters
- 1500 gallon capacity
- It helps remove impurities in your drinking water and ice
Documents
Specifications
- Capacity:
- 1500 gal
- Collection:
- Eastman
- Contaminant Removal:
- Chlorine, Taste, Odor
- Depth:
- 10 in
- Diameter:
- 2-1/4 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.75 gpm
- Height:
- 3-1/10 in
- Installation Type:
- Inline
- Maximum Temperature:
- 120
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Width:
- 2-1/4 in