15A 125V Receptacle in White (Pack of 10)

Part #EZF62167  |  Item #7951117  |  Manufacturer Part #62167

$ 159.00 per PACK

AMP:

15
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Duplex receptacle with faceplate
  • 20 AMP Feed through
  • 15 AMP
  • 125 Volt
  • 60 Hz
  • Matching test and reset buttons

Documents

Specifications

AMP: 15

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Material Type: Thermoplastic

Package Quantity: Pack of 10

Product Type: GFCI Receptacle

Type: GFCI Receptacle

UL Listed: UL 08

Volts: 125V

Weight: 0.35