30 Amp 4 ft. Appliance Cord

Part #E61249  |  Item #4345241  |  Manufacturer Part #61249

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed eyelet terminals
  • Three prong wire
  • 4 ft. length
  • Straight plug
  • 30 Amp - 125 V / 250 V
  • 3- 10 gauge wires

Documents

Specifications

AMP: 30

Color Finish: Grey

Color Finish Category: Greys

Length: 4 ft

UL Listed: Yes

Volts: 125/250V

Wire Gauge: 10 ga