EZ-Flo
3/4 x 3/8 in. FHT x Compression Elbow
Part #E65446LF | Item #4824272 | Manufacturer Part #65446LF
Fitting Sizes:
3/4 in x 3/8 inProduct Details
- Constructed of rough brass
- 3/4 in. FHT x 3/8 in. Comp
- Features a 90-degree dishwasher elbow with a rubber washer included
- Fits dishwashers with a 3/4 in. MHT inlet
- Fits Whirlpool & Amana Dishwashers 2009 and Newer Swivel Hose Thread
- Sleeve and Nut not included
Specifications
Color Finish: Brass
Color Finish Category: Brass Tones
End Connection 1: FHT
End Connection 2: Compression
End Connections: FHT x Compression
Fitting Size 1: 3/4 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/4 in x 3/8 in
Lead Law Compliance Level: Compliant Not Certified
Material: Brass
Product Type: Elbow