3/8 in x 7/8 in. x 9 in. Braided Stainless Toilet Flexible Water Connector

You last purchased this on
 
EZ-FLO

3/8 in x 7/8 in. x 9 in. Braided Stainless Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
EZ-FLO

3/8 in x 7/8 in. x 9 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #E48087
  • Item #7333851
  • Manufacturer Part #48087
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed of 304-braided stainless steel exterior with a PVC internal hose
  • Rubber washer; chrome-plated brass alloy nuts
  • Flexible and durable 9 in. toilet supply line, compression inlet
  • Max. Temperature: 180-degrees F
  • Burst Pressure: 1500 psi
  • Working Temperature: 40-degrees F to 150-degrees F
  • Working Pressure: 125 psi
  • 3/8 in. Comp x 7/8 in. Ballcock nut
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
End Connection 1:
Compression
End Connection 2:
Ballcock
End Connections:
Compression x Ballcock
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed -:
No
Length:
9 in
Material:
Stainless Steel
Maximum Temperature:
180
Minimum Temperature:
40
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Temperature Range:
40 to 150 °F
Type:
Toilet Connector
Water Supply Connector Type:
Toilet