3/8 x 3/8 in. MIP Dishwasher Connector
3/8 x 3/8 in. MIP Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Length: 6 ft
- 3/8 in. Comp x 3/8 in. Comp
- Features a PVC core, multi-filament braided nylon reinforcement, a clear vinyl outer shell, and a grade 304-stainless steel braided exterior
- Kit Includes: (1) braided stainless steel dishwasher supply line, (1) 3/8 in. MIP elbow, (1) 3/4 in. FHT elbow
- Fits all dishwahsers
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- End Connection 1:
- MIPS
- End Connection 2:
- FGHT
- End Connections:
- MIPS x FGHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Length:
- 6 ft
- Material:
- Stainless Steel
- Type:
- Dishwasher Connector