4 Feet 3-Way 50 Amp Range Cord

You last purchased this on
 
EZ-FLO

4 Feet 3-Way 50 Amp Range Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
EZ-FLO

4 Feet 3-Way 50 Amp Range Cord

  • Fast #
  • Part #E61241
  • Item #4345239
  • Manufacturer Part #61241
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three prong wire
  • 4 ft. length
  • Closed eyelet terminals
  • 2 - 6-gauge wires / 1 - 8-gauge wires
  • 50 Amp - 125 / 250 V
  • Angled plug
  • Requires Certification

Documents


Specifications

AMP:
50
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
4 ft
Type:
Range Cord
UL Listed:
Yes
Volts:
125/250V
Wire Gauge (AWG):
8 ga