5 x 5 in. Plastic Cold Draft Blocker in White
5 x 5 in. Plastic Cold Draft Blocker in White
Product Details
- Includes 2 plastic clamps
- Prevents outside air from entering through the dryer
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- GSA Approved:
- No
- Height:
- 5 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Product Type:
- Draft Blocker
- UL Listed:
- No
- Width:
- 5 in