EZ-Flo
50 Amp 4 ft. Appliance Cord
Part #E61245 | Item #3700316 | Manufacturer Part #61245
Length:
4 ftProduct Details
- Closed eyelet terminals
- Four prong wire
- 4 ft. length
- Straight plug
- 50 Amp - 125 / 250 V
- 2 - 6-gauge wires / 2 - 8-gauge wires
Documents
Specifications
AMP: 50
Color Finish: Black
Color Finish Category: Blacks
Length: 4 ft
UL Listed: Yes
Volts: 125/250V
Wire Gauge: 8 ga