EZ-Flo
6 ft. 50A 3-Way Range Cord
Part #E61243 | Item #4335699 | Manufacturer Part #61243
Length:
6 ftProduct Details
- Closed eyelet terminals
- Three prong wire
- 6 ft. length
- Angled plug
- 50 Amp - 125 / 250 V
- 2 - 6-gauge wires / 1 - 8-gauge wires
Documents
Specifications
AMP: 50
Color Finish: Grey
Color Finish Category: Greys
Length: 6 ft
Type: Range Cord
UL Listed: Yes
Volts: 125/250V
Wire Gauge: 8 ga