EZ-Flo
6 in. Drip Pan For Whirlpool
Part #E60746 | Item #4345261 | Manufacturer Part #60746
Diameter
Product Details
- For use with removable element
- Reflector bowl, bottom hole
- Priced each, sold in quantities of six
Documents
Specifications
Application: Residential
Brand Model Compatibility: Whirlpool Ranges
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 1-3/4 in
Diameter: 6 in
Material: Metal
Type: Drip Pan