EZ-Flo 8-3/4 in. Range Hood Filter

E6067

Height

Starting at $9.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Energy Star Compliant
No
Height
3/8 in
Length
8-3/4 in
Material
Aluminum
UL Listed
No
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday