8-3/4 x 3/8 in. Range Hood Filter

Part #E60676  |  Item #4837110  |  Manufacturer Part #60676

Height

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8-3/4" x 10-1/2" x 3/8"
  • 1 layer of 8-9 gram expanded aluminum grid
  • 6 layers 2.5-3 gram alumimum foil
  • 1 layer 8-9 gram expanded aluminum support grid
  • Fits Broan

Documents

Specifications

ADA Compliant: No

Application: Filtration

Color Finish: Silver

Color Finish Category: Silver Tones

Contaminant Removal: Grease

Energy Star Compliant: No

Filter Type: Aluminum Mesh

Height: 3/8 in

Length: 10-1/2 in

Material: Aluminum

Product Type: Filter

Type: Filter

UL Listed: No

Width: 8-3/4 in