8 in. Drip Pan For Whirlpool
8 in. Drip Pan For Whirlpool
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reflector bowl, bottom hole
- Priced each, sold in quantities of six
- For use with removable element
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Whirlpool Ranges
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4 in
- Diameter:
- 8 in
- Material:
- Metal
- Type:
- Drip Pan