8 in. Universal Drip Pan Ring
8 in. Universal Drip Pan Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Priced each, sold in quantities of six
- For use with pan E60748 or E60749
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 8 in
- Material:
- Metal
- Type:
- Drip Pan